Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC
Mfr # BR2100
Zoro # G8661610
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR2100
- Zoro # G8661610
- UPC # 786676363259
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.4 in |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Wire Size | #4-1/0 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BR |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type BR Loadcenters |
Standards | UL 489 |
Interrupt Rating | 10 kA |
Product Name | Eaton BR thermal magnetic circuit breaker |
Compliances | Federal Specifications Classification W-C375 |
Special Features | Used with Type BR Loadcenters |
Voltage Rating | 120/240 V |
Type | Type BR 1-Inch plug-on circuit breaker |
Description
Eaton BR circuit breaker for NLC load centers. Plug-on type featuring a common trip. 120/240 volt. For BR series panels. UL (Underwriter's Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- BRADY 8" L Cable Tie White PK 100 (81762)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 60A, 3 Pole, 480V AC (EHD3060S)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, B Curve (FAZ-B20/2)
- Eaton Cutler-Hammer Circuit Breakers