Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC
Mfr # BQ230230
Zoro # G404307665
original price:
$44.99
6% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Amps 30A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BQ230230
- Zoro # G404307665
- UPC # 786676371001
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.4 in |
Height | 3.1 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BQ |
Amps | 30A |
Number of Poles | 4 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Independent |
DC Voltage Rating | Not Rated |
Features | Rejection Tab Feature |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Description
CTL Quadplex breaker with rejection tab, 2-pole outer independent trip and 2-pole center independent trip. Requires two 1 in spaces, Wire size range #14-4, 120/240 VAC.9 lb weight, 3 in x 2 in x 3 in. UL listed, Meets UL 489. Listing for HACR applications. Meets Federal Spec classification W-C375. 120/240 V, 10,000 AIC interrupting capacity,.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neat Patch Cable Management Unit (NP1)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, EHD Series 90A, 3 Pole, 480V AC (EHD3090S)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 2 Pole, 600V AC (FD2080S)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 1 Pole, 120V AC (Q140)
- Eaton Cutler-Hammer Circuit Breakers