Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC
Mfr # BQ230240
Zoro # G010894160
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BQ
- Amps 30/40A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BQ230240
- Zoro # G010894160
- UPC # 786676371056
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.5 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Series | BQ |
Amps | 30/40A |
Number of Poles | 4 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Independent |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- Eaton Cutler-Hammer Circuit Breakers