Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC
Mfr # BQ220240
Zoro # G8634338
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Amps 20/40A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BQ220240
- Zoro # G8634338
- UPC # 786676370851
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 2 in |
Height | 2.4 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BQ |
Amps | 20/40A |
Number of Poles | 4 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Independent |
DC Voltage Rating | Not Rated |
Features | Rejection Tab Feature |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Description
Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-volt circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also BQ circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse challenger and Bryant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230CS)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- Eaton Cutler-Hammer Circuit Breakers