Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC
Mfr # BJ2200
Zoro # G8654297
original price:
$382.95
12% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BJ
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BJ2200
- Zoro # G8654297
- UPC # 786676367202
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 6.5 in |
Height | 2-1/2 in |
Max. Wire Size | 300 kcmil (Cu/Al) |
Min. Wire Size | 2 AWG (Cu/Al) |
Length | 6-1/2 in |
Details
Item | Circuit Breaker |
Series | BJ |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BJ |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
Description
This is a Type BR plug on main breaker. It has a 200 amp rating. It can only be used in Type BR load centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- Eaton Cutler-Hammer Circuit Breakers