Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BD Series 20A, 1 Pole, 120V AC
Mfr # BD2020
Zoro # G2707193
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BD
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BD2020
- Zoro # G2707193
- UPC # 786676369251
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1.6 in |
Depth | 3 in |
Height | 1 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Product Width | 1.6 in |
Wire Size | #14-4 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BD |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Features | Rejection Tab Feature |
Certifications | UL 489 |
Product Name | Eaton BR thermal magnetic circuit breaker |
Special Features | Includes rejection tab feature |
Compliances | Federal Specifications Classification W-C375 |
Description
Circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton Cutler-Hammer 20/20 amp 1 inch duplex type BD circuit breaker is also known as tandem or circuit limiting breaker. This style of breaker will only fit into load center bus stabs that are notched to accommodate the rejection clip built into the bus bar contact on the breaker. This is a code requirement that limits the number of breakers that can be installed into a load center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- Eaton Cutler-Hammer Circuit Breakers