Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC
Mfr # BD2030
Zoro # G507449972
Sold in multiples of 12 for $281.88
$281.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BD
- Amps 20/30A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type BD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BD2030
- Zoro # G507449972
- UPC # 786676369305
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BD |
Amps | 20/30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | BD |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Interrupt Rating | 10 kA |
Features | Rejection Tab Feature |
For Use With | Type BR Loadcenters |
Description
Switching duty rating, duplex type breaker requires 1 in per breaker Thermal magnetic 40 deg C breakers have rejection tab feature, allows only 42 circuits in the panel in compliance with NEC article 38415 Interchangeable will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10,000 AIR 1 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- CAMPBELL CHAIN & FITTINGS Snap Tie Swvleye 5" Blk (T7601801)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- Eaton Cutler-Hammer Circuit Breakers