Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, 15A, 1 Pole
Mfr # 6849467
Zoro # G703920930
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Circuit Breaker Mounting Style Plug On
- Trip Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 6849467
- Zoro # G703920930
- UPC # 786676362054
- Country of Origin Dominican Republic
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | Plug On |
Trip Type | Thermal Magnetic |
Description
Features
- Switching duty rating.
- Thermal magnetic 40 degrees c.
- Interchangeable, will replace - Bryant, westinghouse and challenger.
- Type br. 120/240 volt, 10,000 air.
- 1 in. Per pole.
- Item weight - .1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA36050)
- Eaton Cutler-Hammer Circuit Breakers