Shop All Specialty Fuses
Eaton Cutler-Hammer
Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical
Mfr # 5ACLS-9R
Zoro # G106397629
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACLS
- Amps 200A
- AC Voltage Rating 5080V AC
- Interrupt Rating 50kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5ACLS-9R
- Zoro # G106397629
- UPC # 786670221579
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15-9/10 in |
Fuse Size | 15.9 in L x 3 in D |
Details
Series | ACLS |
Amps | 200A |
AC Voltage Rating | 5080V AC |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Element | Single |
Class | Class R |
Weight | 0.001 lb |
Brand | EATON CUTLER-HAMMER |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- EATON Pushbutton Adapter (M22-LS)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5ACLS-3R)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- EATON CUTLER-HAMMER HIGH 130A AMP 5.08KV-AC MEDIUM VOLTAGE FUSE (5ACLS-4R)
- EATON CUTLER-HAMMER Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical (5ACLS-9R 151D933G01)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- Eaton Cutler-Hammer Specialty Fuses