Shop All Push Button Accessories
Eaton
Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green
Mfr # 10250TA49
Zoro # G5269415
original price:
$51.86
22% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Extended Push Buttons
- Color Green
- Overall Length 2 3/4 in
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA49
- Zoro # G5269415
- UPC # 786680124303
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 2 3/4 in |
Product Height | 2 in |
Product Length/Depth | 2.75 in |
Product Width | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Boot |
For Use With | Extended Push Buttons |
Color | Green |
Type | 30.5 mm, Heavy-Duty |
Certifications | UL Listed |
Series | 10250T |
Compliances | CE Marked |
Used with | Pushbutton operator |
Product Name | Eaton 10250T pushbutton boot |
Compatible with Series | 10250T |
Compatible Product Type | Flush Push Buttons |
Product Type | Boot |
Description
Flush Pushbutton Boot, Green, For Use With All 30mm Flush Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BL5)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- Eaton Push Buttons & Indicators