Shop All Push Button Accessories
Eaton
Cutler-Hammer Boot, F/30mm Flush Push Buttons
Mfr # 10250TA48
Zoro # G5220896
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Red
- Overall Length 2 3/4 in
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA48
- Zoro # G5220896
- UPC # 786680124297
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 2 3/4 in |
Product Height | 2 in |
Product Length/Depth | 2.75 in |
Product Width | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Boot |
For Use With | Push Buttons |
Color | Red |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Used with | Pushbutton operator |
Compliances | CE Marked |
Certifications | UL Listed |
Product Name | Eaton 10250T pushbutton boot |
Compatible Product Type | Flush Push Buttons |
Product Type | Boot |
Compatible with Series | 10250T |
Description
Flush Pushbutton Boot, Red, For Use With All 30mm Flush Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8LW)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- Eaton Switches