Shop All Push Button Accessories
Eaton
Cutler-Hammer Boot, F/30mm Extended Push Buttons
Mfr # 10250TA10
Zoro # G5221501
original price:
$69.99
48% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Extended Push Buttons
- Color Green
- Overall Length 2 3/8 in
- Type 30.5 mm, Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA10
- Zoro # G5221501
- UPC # 786680124136
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Length | 2 3/8 in |
Product Length/Depth | 2.4 in |
Product Height | 1.9 in |
Product Width | 1.9 in |
Overall Height | 1 7/8 in |
Overall Width | 1 7/8 in |
Details
Item | Boot |
For Use With | Extended Push Buttons |
Color | Green |
Type | 30.5 mm, Heavy-Duty |
Compliances | CE Marked |
Used with | Pushbutton operator |
Certifications | CSA Certified |
Series | 10250T |
Product Name | Eaton 10250T pushbutton boot |
Compatible Product Type | Extended Push Buttons |
Product Type | Boot |
Compatible with Series | 10250T |
Description
Extended Flexible Boot, Green, For Use With All 30mm Extendedended Pushbuttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-037)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUQ260)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- LOCKEY Pushbutton Lock (2835 SC MG)
- Eaton Switches