Shop All Push Button Accessories
Eaton
Cutler-Hammer Blank Legend Plate, White/Red or Black
Mfr # 10250TSP77
Zoro # G5219112
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Color Black and Red with White Letters
- Legend/Background Color White/Black and Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TSP77
- Zoro # G5219112
- UPC # 786680126079
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Product Width | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color White/Black and Red, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32AD)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- Eaton Push Button Accessories