Shop All Terminal Blocks
Eaton Cutler-Hammer
Auxiliary Contact Kit Terminal And Contact Block
Mfr # W13
Zoro # G604376805
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Product Height 4.6 in
- Contact Configuration 1 NO 3NC
- Product Length/Depth 5.8 in
- Product Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # W13
- Zoro # G604376805
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Product Height | 4.6 in |
Product Length/Depth | 5.8 in |
Product Width | 2.7 in |
Details
Type | Accessory |
Contact Configuration | 1 NO 3NC |
Certifications | UL Listed |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- EATON CUTLER-HAMMER Auxiliary Contact Kit Terminal And Contact Block (W04)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- Eaton Cutler-Hammer Power Distribution Blocks & Terminal Blocks