Shop All Terminal Blocks
Eaton Cutler-Hammer
Auxiliary Contact Kit Terminal And Contact Block
Mfr # W11T
Zoro # G704376804
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Product Width 4.6 in
- Product Length/Depth 5.9 in
- Contact Configuration 1 NO, 1 NC
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # W11T
- Zoro # G704376804
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Product Width | 4.6 in |
Product Length/Depth | 5.9 in |
Product Height | 2.7 in |
Details
Type | Accessory |
Contact Configuration | 1 NO, 1 NC |
Certifications | UL Listed |
Special Features | Used with contactors and starters |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- GE Miniature Circuit Breaker, THQB Series 35A, 1 Pole, 120/240V AC (THQB1135)
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- BLUE SEA SYSTEMS Blue Sea 2202 Red Terminal Feed Through Connectors (2202)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- Eaton Cutler-Hammer Power Distribution Blocks & Terminal Blocks