Shop All Auxiliary Contacts
Eaton
Cutler-Hammer Aux Contact Block, 2NC, 10A
Mfr # C320KG5
Zoro # G5239726
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Side
- For Use With DP Contactors; 15 to 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C320KG5
- Zoro # G5239726
- UPC # 782113376394
- Country of Origin Dominican Republic
- Category Auxiliary Contacts
Dimensions
Height | 4 in |
Width | 1.1 in |
Depth | 2.6 in |
NEMA Size | 0, 00, 1, 2 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 10 A |
Mounting | Side |
For Use With | DP Contactors; 15 to 75A |
Voltage | 600 V AC |
Number of Contacts | 2 |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 0 |
Maximum Voltage Rating | 600V AC |
Compatible with Series | A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors |
Current AC | 10 A |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 2, Compatible with Series A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors, NEMA Size 0, 00, 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- EATON Reset Bar (ZEB-XRB)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- Eaton Contactors & Contacts