Shop All Power Supplies
Eaton Cutler-Hammer
AC to DC Power Supply, 480V AC, 24V DC, 2.3A
Mfr # PSS55C
Zoro # G210707468
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480V AC
- Output Voltage 24V DC
- Output Amps 2.3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # PSS55C
- Zoro # G210707468
- Country of Origin Unknown
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 480V AC |
Output Voltage | 24V DC |
Output Amps | 2.3A |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- Eaton Cutler-Hammer Power Systems