Shop All Control Relays
Eaton Cutler-Hammer
8P Type M Latched 120V-Ac Control Relay
Mfr # D26MR802A
Zoro # G809519045
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency rating 50-60 Hz
- Series D26
- Certifications UL Listed Class NKCR2
- Special Features Mechanical latch
- Product Length/Depth 7.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # D26MR802A
- Zoro # G809519045
- Country of Origin Unknown
- Category Control Relays
Dimensions
Product Length/Depth | 7.31 in |
Product Height | 3.57 in |
Product Width | 2.38 in |
Details
Frequency rating | 50-60 Hz |
Series | D26 |
Certifications | UL Listed Class NKCR2 |
Special Features | Mechanical latch |
Coil voltage | 110/120 V |
Number Of Poles | Eight-pole |
Contact configuration | 8 NO |
Number of cavities | 0 blank |
Description
8P Type M Latched 120V-Ac Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- EATON CUTLER-HAMMER 120V-Ac Control Relay (D26MR60A)
- EATON CUTLER-HAMMER 220/240V-AC CONTROL RELAY (AR440W)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- Eaton Cutler-Hammer Electrical Relays