Shop All Fiber Optic Cable
Eaton Cutler-Hammer
6323A-6501 Fiber Optic Set 6Ft Cordset Cable
Mfr # 6323A-6501
Zoro # G802484104
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 IN
- Width 1.5 IN
- Height 1.5 IN
- Operating Temperature -22° to 158°F (-30° to 70°C)
- Cord Length 79.2 FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 6323A-6501
- Zoro # G802484104
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 6 IN |
Width | 1.5 IN |
Height | 1.5 IN |
Cord Length | 79.2 FT |
Details
Operating Temperature | -22° to 158°F (-30° to 70°C) |
Type | Accessory |
Used With | Used with photoelectric sensors |
Environmental Rating | NEMA 4, 13 |
Sensor Type | Fiber Optic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- MIDWEST FASTENER 25, 7 PK (63206)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- Eaton Cutler-Hammer Fiber Optic Cable