Shop All Safety & Disconnect Switch Accessories
Eaton Cutler-Hammer
3P 200A AMP 600V-AC FUSIBLE DISCONNECT SWITCH
Mfr # DH364FGK
Zoro # G310112216
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy duty fusible safety switch
- Number of Poles Three-pole
- Product Width 18 in
- Enclosure Material Painted steel
- Hp Rating - Max 50, 50/ 125, 150 hp (1/3PH @480, 600 V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DH364FGK
- Zoro # G310112216
- Country of Origin Unknown
- Category Safety & Disconnect Switch Accessories
Dimensions
Product Width | 18 in |
Product Length/Depth | 30 in |
Product Height | 9.5 in |
Details
Type | Heavy duty fusible safety switch |
Number of Poles | Three-pole |
Enclosure Material | Painted steel |
Hp Rating - Max | 50, 50/ 125, 150 hp (1/3PH @480, 600 V) |
Product Name | Eaton custom single-throw fused safety switch |
Fuse Class Provision | Class H |
Fuse Configuration | Fusible without neutral |
Number of Wires | 3 |
Voltage Rating | 600 V |
Enclosure | NEMA 1 |
Amperage Rating | 200A |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- SQUARE D Hook Stick, 14 Ft (515614)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- Eaton Cutler-Hammer Safety & Disconnect Switch Accessories