Shop All Limit Switch Accessories
Eaton
Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SBL6P
Zoro # G5232071
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E50 Limit Switch
- Contact Form 2NO/2NC
- AC Contact Rating 10 A @ 240 V
- DC Contact Rating 1 A @ 125 V
- NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50SBL6P
- Zoro # G5232071
- UPC # 782113728155
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Height | 3.58 in |
Product Width | 1.58 in |
Product Length/Depth | 1.54 in |
Cord length | 96 ft |
Overall Depth | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.58 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 3.58 in |
Description
Limit Switch Body, Contact Form 2NO/2NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection 8 ft Cable with 9 wire Pigtail, IP Rating IP67, IP69K, Operating Temp. 14 Degrees to 221 Degrees F, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- EATON 2NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S20A)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Pushbutton Adapter (M22-LS)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- Eaton Limit Switches & Accessories