Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A
Mfr # C25END430T
Zoro # G5269957
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Action Non-Reversing
- Full Load Amps-Resistive 40 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25END430T
- Zoro # G5269957
- UPC # 782113554099
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.68 in |
Depth | 3.75 in |
Product Length/Depth | 3.38 in |
Frame Size | E |
Overall Width | 2.68 in |
Mounting Hole Distance - Width | 2 in |
Overall Depth | 3.38 in |
Overall Height | 3.75 in |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size E, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225B)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60 (8910DPA93V02)
- Eaton Motor Controls