Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A
Mfr # C25GNF390T
Zoro # G5241652
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Action Non-Reversing
- Full Load Amps-Resistive 120 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C25GNF390T
- Zoro # G5241652
- UPC # 782114100196
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5 in |
Width | 3.86 in |
Depth | 4.41 in |
Overall Depth | 3.97 in |
Overall Width | 2.63 in |
Mounting Hole Distance - Height | 6.63 in |
Mounting Hole Distance - Width | 3 in |
Frame Size | G |
Overall Height | 3.75 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 120 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size G, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 140 A, Full Load Current - Inductive 120 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- ALLEN BRADLEY 24V-Dc 15A Amp 5Hp Ac Contactor (100-K09ZJ400)
- Eaton Definite Purpose Contactors