Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A
Mfr # C25BNB230T
Zoro # G5242316
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Action Non-Reversing
- Full Load Amps-Resistive 40 A
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25BNB230T
- Zoro # G5242316
- UPC # 786685116068
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Height | 3.19 in |
Overall Depth | 2.32 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Width | 1.97 in |
Frame Size | B |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- SCHALTBAU SINGLE POLE LATCHING NO 36/48V-DC 96V-DC 250A AMP DC CONTACTOR (AFS799/36W)
- Eaton Definite Purpose Contactors