Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A
Mfr # C25CNB140T
Zoro # G5242264
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25CNB140T
- Zoro # G5242264
- UPC # 786685115566
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Depth | 2.32 in |
Overall Width | 1.97 in |
Overall Height | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Frame Size | C |
Mounting Hole Distance - Height | 1.77 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- Eaton Definite Purpose Contactors