Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A
Mfr # C25DND325B
Zoro # G5241853
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 35 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25DND325B
- Zoro # G5241853
- UPC # 782116300549
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Depth | 3.75 in |
Overall Depth | 3.35 in |
Overall Height | 2.5 in |
Mounting Hole Distance - Width | 2 in |
Frame Size | D |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.4 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size D, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 2-Pack (252716)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140B)
- Eaton Motor Controls