Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # C25BNB240B
Zoro # G5241835
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C25BNB240B
- Zoro # G5241835
- UPC # 786685116082
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Width | 1.97 in |
Overall Height | 3.19 in |
Overall Depth | 2.32 in |
Frame Size | B |
Mounting Hole Distance - Height | 1.77 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- Eaton Motor Controls