Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A
Mfr # C25BNB230B
Zoro # G5242325
original price:
$28.79
14% off
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C25BNB230B
- Zoro # G5242325
- UPC # 786685116037
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Frame Size | B |
Mounting Hole Distance - Width | 1.61 in |
Overall Height | 3.19 in |
Mounting Hole Distance - Height | 1.64 in |
Overall Width | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.32 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM006)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- SQUARE D 600VAC Definite Purpose Contactor 2P 30A (8910DPA32V02U1)
- Eaton Motor Controls