Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A
Mfr # C25BNB225B
Zoro # G5241817
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25BNB225B
- Zoro # G5241817
- UPC # 786685116006
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Frame Size | B |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Height | 3.19 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLLU1000X)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- Eaton Motor Controls