Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A
Mfr # C25BNB220B
Zoro # G5242291
product price: $42.43
/ea
$42.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 20 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25BNB220B
- Zoro # G5242291
- UPC # 786685115955
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Frame Size | B |
Mounting Hole Distance - Height | 1.77 in |
Overall Width | 1.97 in |
Overall Height | 3.19 in |
Overall Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 30 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Full Load Current - Resistive 30 A, Full Load Current - Inductive 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- Eaton Definite Purpose Contactors