Shop All Selector Switches
Eaton Cutler-Hammer
2 Pos Selector Switch
Mfr # E34VFBK1
Zoro # G506614685
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E34
- Type 30.5 mm, Corrosion Resistant
- Product Length/Depth 2 in
- Product Width 2 in
- Cam code Cam 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # E34VFBK1
- Zoro # G506614685
- UPC # 782113722740
- Country of Origin Unknown
- Category Selector Switches
Dimensions
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 2.1 in |
Details
Series | E34 |
Type | 30.5 mm, Corrosion Resistant |
Cam code | Cam 1 |
Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Throw type | 60° |
Actuator color | Black |
Illumination | Non-illuminated |
Number Of Positions | 2 |
Actuator | Knob |
Compliances | CE Marked |
Certifications | CSA Certified |
No. of Positions | 2 POS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- Eaton Cutler-Hammer Switches