Shop All Limit Switch Accessories
Eaton
Cutler-Hammer 1NC/1NO Limit Switch Receptacle
Mfr # E50RA
Zoro # G5232902
original price:
$46.69
13% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. E50
- Contact Form 1NO/1NC
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Body Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50RA
- Zoro # G5232902
- UPC # 782113290720
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Product Length/Depth | 2.92 in |
Product Height | 1.06 in |
Product Width | 1.54 in |
Overall Width | 1.54 in |
Overall Depth | 2.92 in |
Overall Length | 2.92 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 1 yr |
Conduit Connection Size | 1/2"-14 |
Description
Limit Switch Receptacle, Contact Form 1NO/1NC, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON Pushbutton Adapter (M22-LS)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- Eaton Limit Switches & Accessories