Shop All Limit Switch Accessories
Eaton
Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SA6P
Zoro # G5232096
original price:
$358.63
31% off
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With E50 Limit Switch
- AC Contact Rating 10 A @ 240 V
- DC Contact Rating 1 A @ 250 V
- IP Rating IP67, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50SA6P
- Zoro # G5232096
- UPC # 782113137049
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Height | 2.46 in |
Cord length | 96 ft |
Product Length/Depth | 3.63 in |
Product Width | 1.54 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.54 in |
Overall Height | 2.46 in |
Overall Depth | 3.63 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection 8 ft Cable with 5 wire Pigtail, IP Rating IP67, IP69K, Operating Temp. 14 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20TR)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON Pushbutton Adapter (M22-LS)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- Eaton Limit Switch Accessories