Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A
Mfr # C25FNF360A
Zoro # G5268225
original price:
$168.31
6% off
new price: $157.81
/ea
Free Shipping & Returns
$157.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 60 A
- Full Load Amps-Resistive 75 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25FNF360A
- Zoro # G5268225
- UPC # 782113476131
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Depth | 3.75 in |
Overall Width | 2.63 in |
Mounting Hole Distance - Height | 3.25 in |
Mounting Hole Distance - Width | 2 in |
Frame Size | F |
Overall Depth | 3.97 in |
Overall Height | 3.75 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 75 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size F, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330C)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375B)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- Eaton Definite Purpose Contactors