Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A
Mfr # C25DNF340A
Zoro # G5267963
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C25DNF340A
- Zoro # G5267963
- UPC # 782116300662
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Depth | 3.75 in |
Frame Size | D |
Mounting Hole Distance - Width | 2 in |
Overall Height | 3.75 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Depth | 3.35 in |
Overall Width | 2.4 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size D, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- Eaton Contactors & Contacts