Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60
Mfr # C25ANB125A
Zoro # G5242142
product price: $41.20
/ea
$41.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25ANB125A
- Zoro # G5242142
- UPC # 786685115818
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Depth | 2.32 in |
Frame Size | A |
Overall Height | 3.19 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Width | 1.61 in |
Mounting Hole Distance - Height | 1.77 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 30 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- Eaton Definite Purpose Contactors