Shop All Definite Purpose Contactors
Eaton Cutler-Hammer
120V-AC 5HP Size 0 Reversing Contactor
Mfr # C50BN3A
Zoro # G904857998
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Size 0
- Coil Voltage (AC) 120 V-AC
- Power 3.7285051677082 KW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # C50BN3A
- Zoro # G904857998
- Country of Origin Unknown
- Category Definite Purpose Contactors
Dimensions
Size | Size 0 |
Details
Coil Voltage (AC) | 120 V-AC |
Power | 3.7285051677082 KW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- EATON CUTLER-HAMMER Definite Purpose Contactor 208/240V-Ac 50A Amp Other Contactor (C25FNF350B)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- ALLEN BRADLEY 24V-Dc 15A Amp 5Hp Ac Contactor (100-K09ZJ400)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- ALLEN BRADLEY 24V-Dc 25A Amp 7-1/2Hp Ac Contactor (100-C12EJ01)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- Eaton Cutler-Hammer Contactors & Contacts