Shop All Manual Motor Starters
Eaton Cutler-Hammer
120V-Ac 25Hp Size 2 Reversing Starter
Mfr # A50DNV0
Zoro # G308461524
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Size 2
- Coil Voltage (AC) 120 V-AC
- Power 18.642525838541 KW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # A50DNV0
- Zoro # G308461524
- Country of Origin Unknown
- Category Manual Motor Starters
Dimensions
Size | Size 2 |
Details
Coil Voltage (AC) | 120 V-AC |
Power | 18.642525838541 KW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- ABB MS132-6.3, 3P MMP 4.0-6.3A RANGE (MS132-6.3)
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- ABB MS132-16, 3P MMP 10.0-16.0A RANGE (MS132-16)
- ABB MS132-12, 3P MMP 8.0-12A RANGE (MS132-12)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- ALLEN BRADLEY Ser B 3-Ph Economy 1.0-1.6A Amp Manual Starter (190E-ANEJ2-CB16S)
- ABB MS132-10, 3P MMP 6.3-10.0A RANGE (MS132-10)
- Eaton Cutler-Hammer Motor Controls