Shop All Relay Accessories
Eaton
Current Transformer Kit, 60-300A
Mfr # ZEB-XCT300
Zoro # G0730816
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ZEB
- Standards CE Certified, CSA Certified, UL Listed
- Amps AC 60-300A
- Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay
- For Use With C440 and XTOE Motor Overload Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ZEB-XCT300
- Zoro # G0730816
- UPC # 786685437774
- Country of Origin Dominican Republic
- Category Relay Accessories
Dimensions
Width | 9.5 in |
Height | 6.6 in |
Length | 11.5 in |
Product Width | 9.5 in |
Product Length/Depth | 11.5 in |
Product Height | 6.6 in |
Details
Type | ZEB |
Item | Current Transformer Kit |
Standards | CE Certified, CSA Certified, UL Listed |
Amps AC | 60-300A |
Includes | Current Transformer in Conjunction with C440 and XTOE Overload Relay |
For Use With | C440 and XTOE Motor Overload Relay |
Module Function | 300:5 Panel Mount Current Transformer Kit with Integrated Lugs |
Weight | 5.2 lb |
Amperage Rating | 185-500A |
Frame | L,M |
Compliances | CE Marked |
Used with | 60-300 |
Certifications | UL Listed |
Product Name | Eaton control product CT kit |
Description
Current Transformer Kit, For Use With C440 and XTOE Motor Overload Relay, Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay, Module Function 300:5 Panel Mount Current Transformer Kit with Integrated Lugs, Standards CE Certified, CSA Certified, UL Listed, Height 6.6 in, Length 11.5 in, Weight 5.2 lb, Width 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER LowVolt Data Cable Stple, Blue, 1/4", PK100 (PTP-100)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- OMRON Relay Heat Sink (Y92B-A100)
- Eaton Electrical Relays