Shop All Relay Accessories
Eaton
Current Transformer Kit, 300-1500A
Mfr # ZEB-XCT1500
Zoro # G2785973
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ZEB
- Standards CSA Certified, IEC, UL Listed
- Amps AC 300-1500A
- Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay
- For Use With C440 and XTOE Motor Overload Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZEB-XCT1500
- Zoro # G2785973
- UPC # 786685437767
- Country of Origin United States
- Category Relay Accessories
Dimensions
Width | 1 in |
Height | 1 in |
Length | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Details
Type | ZEB |
Item | Current Transformer Kit |
Standards | CSA Certified, IEC, UL Listed |
Amps AC | 300-1500A |
Includes | Current Transformer in Conjunction with C440 and XTOE Overload Relay |
For Use With | C440 and XTOE Motor Overload Relay |
Weight | 1 lb |
Module Function | 1500:5 Panel Mount Current Transformer Kit with Integrated Lugs |
Product Name | Eaton motor control current transformer |
Description
Current Transformer Kit, For Use With C440 and XTOE Motor Overload Relay, Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay, Module Function 1500:5 Panel Mount Current Transformer Kit with Integrated Lugs, Standards CSA Certified, IEC, UL Listed, Height 1 in, Length 1 in, Weight 1 lb, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Mini Blade Fuse With Five 5 Amp Five 10 Amp Five 15 Amp Five 20 Amp Five 25 Amp (W5371)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- SQUARE D Weathershield (WS380)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- CRYDOM Fingerproof Relay Cover (KS100)
- Eaton Electrical Relays