Shop All Relay Accessories
Eaton
Current Transformer Kit, 120-600A
Mfr # ZEB-XCT600
Zoro # G1152304
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ZEB
- Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay
- Standards CSA Certified, IEC, UL Listed
- Amps AC 120-600A
- For Use With C440 and XTOE Motor Overload Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ZEB-XCT600
- Zoro # G1152304
- UPC # 786685437781
- Country of Origin United States
- Category Relay Accessories
Dimensions
Length | 9.22 in |
Width | 4.05 in |
Height | 8.09 in |
Details
Type | ZEB |
Item | Current Transformer Kit |
Includes | Current Transformer in Conjunction with C440 and XTOE Overload Relay |
Standards | CSA Certified, IEC, UL Listed |
Amps AC | 120-600A |
For Use With | C440 and XTOE Motor Overload Relay |
Module Function | 600:5 Panel Mount Current Transformer Kit with Integrated Lugs |
Description
Current Transformer Kit, For Use With C440 and XTOE Motor Overload Relay, Includes Current Transformer in Conjunction with C440 and XTOE Overload Relay, Module Function 600:5 Panel Mount Current Transformer Kit with Integrated Lugs, Standards CSA Certified, IEC, UL Listed, Height 8.09 in, Length 9.22 in, Width 4.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- ABB Flexitest Test Plug Other Electrical Component (292B319G22)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- SQUARE D Weathershield (WS382)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 48" L (AT4-48)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- Eaton Electrical Relays