Shop All Current Sensing Relays
Eaton
Current Sensing Rly, 1to150A, Self Powered
Mfr # ECSNOASC
Zoro # G8628541
original price:
$196.45
6% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.15A @ 240V
- DC Contact Rating - Relay 0.15A @ 240V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECSNOASC
- Zoro # G8628541
- UPC # 786685120911
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 0.93 in |
Overall Height - Relay | 2.18 in |
Body Height - Relay | 2.18 in |
Body Width - Relay | 3.5 in |
Body Depth | 3.5 in |
Body Height | 2.18 in |
Sensing Hole Diameter | 0.74 in |
Body Width | 0.93 in |
Overall Depth | 2.18 in |
Product Height | 2.18 in |
Product Length/Depth | 3.5 in |
Product Width | .93 in |
Description
Adjustable Current Sensing Relay, Contact Form SPST-NO, Contact Rating (AC) 0.15 A @ 240V, Contact Rating (DC) 0.15 A @ 240V, Core Type Solid, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.74 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, Body Depth 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- Eaton Current Sensing Relays