Shop All Current Sensing Relays
Eaton
Current Sensing Relay, 1.5A, Self Powered
Mfr # ECSNOFSP
Zoro # G2596137
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.15A @ 240V
- DC Contact Rating - Relay 0.15A @ 240V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECSNOFSP
- Zoro # G2596137
- UPC # 786685120942
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 2.25 in |
Overall Height - Relay | 2.5 in |
Body Width - Relay | 3.53 in |
Body Depth - Relay | 1.19 in |
Body Depth | 4 in |
Body Height | 2 in |
Body Width | 3.5 in |
Overall Depth | 2.25 in |
Sensing Hole Diameter | 0.85 in |
Product Width | 1.19 in |
Product Height | 3.53 in |
Product Length/Depth | 2.25 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.15 A @ 240V, Contact Rating (DC) 0.15 A @ 240V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1.50 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.85 in, Status Indicator No Indicator, Wire Gauge 14 AWG, Body Depth 4 in, Body Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- MARS Magnetic Line Switching 24VAc Other Relay (685744-17002)
- Eaton Electrical Relays