Shop All Current Sensing Relays
Eaton
Current Sensing Relay, 1.5A, Self Powered
Mfr # ECSNCFSP
Zoro # G2596119
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.20A @ 135V
- DC Contact Rating - Relay 0.20A @ 135V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECSNCFSP
- Zoro # G2596119
- UPC # 786685120416
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 2.25 in |
Body Depth - Relay | 1.19 in |
Overall Height - Relay | 2.5 in |
Body Width - Relay | 3.53 in |
Sensing Hole Diameter | 0.85 in |
Body Height | 3.53 in |
Body Depth | 2.25 in |
Body Width | 1.19 in |
Overall Depth | 2.25 in |
Product Length/Depth | 2.25 in |
Product Width | 1.19 in |
Product Height | 3.53 in |
Description
Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 135V, Contact Rating (DC) 0.2 A @ 135V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1.50 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.85 in, Status Indicator No Indicator, Wire Gauge 14 AWG, Body Depth 2.25 in, Body Height 3.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- Eaton Electrical Relays