Shop All Current Sensing Relays
Eaton
Current Sens Rly, 1.75to150A, Self Powered
Mfr # ECSNOASP
Zoro # G8984997
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.15A @ 240V
- DC Contact Rating - Relay 0.15A @ 240V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECSNOASP
- Zoro # G8984997
- UPC # 786685120935
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 2.25 in |
Body Depth - Relay | 1.19 in |
Body Width - Relay | 3.53 in |
Overall Height - Relay | 2.5 in |
Body Width | 1.19 in |
Overall Depth | 2.25 in |
Sensing Hole Diameter | 0.85 in |
Body Depth | 3.53 in |
Body Height | 2.25 in |
Product Width | 1.19 in |
Product Length/Depth | 3.53 in |
Product Height | 2.25 in |
Description
Adjustable Current Sensing Relay, Contact Form SPST-NO, Contact Rating (AC) 0.15 A @ 240V, Contact Rating (DC) 0.15 A @ 240V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1.75 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.85 in, Status Indicator LED Indicator, Wire Gauge 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- WIEGMANN Cylinder Lock (WAL12AR)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- Eaton Electrical Relays