Shop All Current Sensing Relays
Eaton
Current Sens Rly, 1.75to150A, Self Powered
Mfr # ECSNCASP
Zoro # G2596128
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.20A @ 135V
- DC Contact Rating - Relay 0.20A @ 135V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECSNCASP
- Zoro # G2596128
- UPC # 786685120966
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 3.53 in |
Body Height - Relay | 2.25 in |
Body Depth - Relay | 1.19 in |
Overall Height - Relay | 2.5 in |
Sensing Hole Diameter | 0.85 in |
Body Width | 1.19 in |
Body Height | 3.53 in |
Overall Depth | 2.25 in |
Body Depth | 2.25 in |
Product Height | 3.53 in |
Product Width | 1.19 in |
Product Length/Depth | 2.25 in |
Description
Adjustable Current Sensing Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 135V, Contact Rating (DC) 0.2 A @ 135V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1.75 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.85 in, Wire Gauge 14 AWG, Body Depth 2.25 in, Body Height 3.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- ALLEN BRADLEY 120V-AC 90A AMP 50HP AC CONTACTOR (100-C72D10)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J22Q8)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- Eaton Electrical Relays