Shop All Specialty Fuses
Eaton
Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on
Mfr # 5NCLPT-5E
Zoro # G111228512
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Bolt-on
- Visual Indication Non-Indicating
- Interrupt Rating 63kA at 4.8kA AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5NCLPT-5E
- Zoro # G111228512
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Current Limiting Fuse |
Series | NCLPT |
Amps | 5A |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-on |
Visual Indication | Non-Indicating |
Interrupt Rating | 63kA at 4.8kA AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380/400/415V AC (CE50N016)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- EATON Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical (5AHLE-125E)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC (PSR033FS0900Z)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- Eaton Specialty Fuses