Shop All Adjustable Frequency Drive Accessories
Eaton
Ctrl Module Kit with Keypad, 4.0in.D
Mfr # DXG-SPR-CTRLKIT
Zoro # G0121095
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Frequency Drives
- Depth 4.0 in
- Width 1.0 in
- Height 4.0 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-SPR-CTRLKIT
- Zoro # G0121095
- UPC # 786685884585
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 4.0 in |
Width | 1.0 in |
Height | 4.0 in |
Overall Width | 6.5 in |
Overall Depth | 11 in |
Overall Height | 4 in |
Details
Item | Control Board |
For Use With | Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Process Control |
Mfr. Stock No. | DXG-SPR-CTRLKIT |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-32061FN-C21C, Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32088FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, Mfr. No. DG1-34061FN-C21C, Mfr. No. DG1-34072FN-C21C, Mfr. No. DG1-34087FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Control Board, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ77)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- BESTORQ L Timing Belts (263L075)
- EATON Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR2FAN)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- Eaton Variable Frequency Drives