Shop All Conduit Bodies & Covers
Eaton
Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box
Mfr # TB67 SA
Zoro # G604420317
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Shape TB
- Trade size 2"
- Nema Rating 12
- Area classification Ordinary/Non-Hazardous Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TB67 SA
- Zoro # G604420317
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 2" |
Product Length/Depth | 9.19 in |
Product Width | 3 in |
Product Height | 6.13 in |
Thread Size | 2 in |
Details
Material | Copper-free aluminum |
Shape | TB |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- EATON Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box (TB67 SA)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- Eaton Conduit Bodies & Covers