Shop All Conduit Bodies & Covers
Eaton
Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box
Mfr # TB67 SA
Zoro # G004420337
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 3 in
- Trade size 2"
- Product Height 6.13 in
- Area classification Ordinary/Non-Hazardous Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # TB67 SA
- Zoro # G004420337
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 3 in |
Trade size | 2" |
Product Height | 6.13 in |
Product Length/Depth | 9.19 in |
Thread Size | 2 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Standards type | NEC/CEC |
Shape | TB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- BROAN Wall Switch (82W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- EATON Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box (TB67 SA)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- Eaton Conduit Bodies & Covers